
Male Flat Face O-Ring to Male O-Ring Boss Stud Straight
Mfr # 4314X08X04
Zoro # G703654644
product price:Â $3.89
/ea
Sold in multiples of 3 for $11.67
Key Features
Fitting Gender
Male
Length
1.004
Fitting Thread Type 2
SAE
Fitting Thread Size 1
13/16-16
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4314X08X04
Zoro #
G703654644
UPC #
-
Country of Origin
China
Dimensions
Length
1.004
Fitting Thread Size 1
13/16-16
Hex Size
0.875
Fitting Thread Size 2
7/16-20
Hex Size (mm)
22.225
Details
Fitting Gender
Male
Fitting Thread Type 2
SAE
Material
Steel
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Fitting Thread Type 1
ORFS
Weight
0.1306
End 2 Connection Type
Male
Adapter Type
Elbow and Straights
Body Material
Steel
End 1 Connection Type
Male
End Style
ORFS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.