
Male Flat Face O-Ring to Male Pipe Straight Connector
Mfr # 4205X04X02
Zoro # G303655645
product price:Â $2.35
/ea
Sold in multiples of 5 for $11.75
Key Features
Fitting Gender
Male
Fitting Thread Size 1
9/16-18
Fitting Thread Type 1
ORFS
Fitting Thread Size 2
1/8-27
Fitting Thread Type 2
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4205X04X02
Zoro #
G303655645
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 1
9/16-18
Fitting Thread Size 2
1/8-27
Overall Length
1.08
Hex Size
0.625
Hex Size (mm)
15.875
Overall Length (mm)
27.432
Details
Fitting Gender
Male
Fitting Thread Type 1
ORFS
Fitting Thread Type 2
NPT
Material
Steel
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Weight
0.0553
Adapter Type
Elbow and Straights
End Style
ORFS
Body Material
Steel
End 2 Connection Type
Male
End 1 Connection Type
Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.