
Male Flat Face O-Ring to Male Pipe Straight Connector
Mfr # 4205X08X06
Zoro # G703656242
product price:Â $3.69
/ea
Sold in multiples of 3 for $11.07
Key Features
Fitting Gender
Male
Fitting Thread Size 1
13/16-16
Fitting Thread Type 2
NPT
Hex Size
0.875
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4205X08X06
Zoro #
G703656242
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 1
13/16-16
Hex Size
0.875
Fitting Thread Size 2
3/8-18
Overall Length
1.45
Hex Size (mm)
22.225
Overall Length (mm)
36.83
Details
Fitting Gender
Male
Fitting Thread Type 2
NPT
Material
Steel
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Fitting Thread Type 1
ORFS
Weight
0.1392
End 2 Connection Type
Male
End 1 Connection Type
Male
End Style
ORFS
Body Material
Steel
Adapter Type
Elbow and Straights
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.