
Male JIC Braze Connector
Mfr # 0403X04X04
Zoro # G803653431
product price: $0.82
/eaSold in multiples of 12 for $9.84
Key Features
Standards
Tube end components meet SAE J514, SAE J1453 and SAE J1926 specifications.
Hex Size
0.5
Fitting Thread Size 1
7/16-20
Fitting Thread Type 2
Braze-On Bore
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0403X04X04
Zoro #
G803653431
UPC #
-
Country of Origin
United States
Dimensions
Hex Size
0.5
Fitting Thread Size 1
7/16-20
Overall Length
0.8
Overall Length (mm)
20.32
Hex Size (mm)
12.7
Details
Standards
Tube end components meet SAE J514, SAE J1453 and SAE J1926 specifications.
Fitting Thread Type 2
Braze-On Bore
Material
Steel
Fitting Thread Type 1
JIC 37 Degrees Flare
Weight
0.0242
End 1 Connection Type
Male
Body Material
Steel
Adapter Type
Elbow & Straights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.