Male JIC Braze Connector

  • Mfr # 0403X05X05

  • Zoro # G303653504


product price:  $2.45
/ea
Sold in multiples of 4 for $9.80

Key Features

Hex Size
0.563
Fitting Thread Size 1
1/2-20
Fitting Thread Type 2
Braze-On Bore
Material
Steel
Standards
Tube end components meet SAE J514, SAE J1453 and SAE J1926 specifications.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0403X05X05
Zoro #
G303653504
UPC #
-
Country of Origin
China

Dimensions

Hex Size
0.563
Fitting Thread Size 1
1/2-20
Overall Length
0.8
Hex Size (mm)
14.3002
Overall Length (mm)
20.32

Details

Fitting Thread Type 2
Braze-On Bore
Material
Steel
Standards
Tube end components meet SAE J514, SAE J1453 and SAE J1926 specifications.
Fitting Thread Type 1
JIC 37 Degrees Flare
Weight
0.0305
Adapter Type
Elbow and Straights
Body Material
Steel
End 1 Connection Type
Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.