Shop WORLD WIDE FITTINGS
See all product information
Create Account
Male JIC Braze Connector Stainless Steel
- Mfr # 0403X08X08SS
- Zoro # G600452183
product price:Â
$
10.89
/ea
Key Features
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Hex Size
0.813
Material
Stainless Steel
Fitting Thread Type 1
JIC 37 Degrees Flare
Overall Length
0.94
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0403X08X08SS
- Zoro #
- G600452183
- UPC #
- -
- Country of Origin
- China
- Standards
- Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
- Material
- Stainless Steel
- Fitting Thread Type 1
- JIC 37 Degrees Flare
- Body Material
- Stainless Steel
- End 1 Connection Type
- Male
- Adapter Type
- Elbow and Straights
Dimensions
- Hex Size
- 0.813
- Overall Length
- 0.94
- Fitting Thread Size 1
- 3/4-16
- Hex Size (mm)
- 20.6502
- Overall Length (mm)
- 23.876
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.