Shop WORLD WIDE FITTINGS
See all product information
Create Account
Male Pipe to Female Pipe Swivel to Female Pipe Swivel Branch Tee
- Mfr # 9605X08X04X04
- Zoro # G803654902
product price:Â
$
11.45
/ea
Key Features
Fitting Thread Size 2
1/4-18
Fitting Thread Size 1
1/2-14
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Material
Steel
Fitting Thread Type 1
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9605X08X04X04
- Zoro #
- G803654902
- UPC #
- -
- Country of Origin
- China
- Standards
- Steel pipe fitting fittings meet SAE J514 specifications.
- Material
- Steel
- Fitting Thread Type 1
- NPT
- Fitting Thread Type 2
- NPT Swivel
- Weight
- 0.36
- End 3 Thread
- 1/4-18
- Adapter Type
- Tee Adapters
- End 3 Style
- NPT Swivel
- End 1 Hex (Metric)
- 17.526
- End 2 Hex
- 0.69
- End 3 Connection Type
- Female
- End 1 Hex
- 0.69
- End 1 Connection Type
- Male
- End 2 Connection Type
- Female
- End 2 Hex (Metric)
- 17.526
- Body Material
- Steel
Dimensions
- Fitting Thread Size 2
- 1/4-18
- Fitting Thread Size 1
- 1/2-14
- Hex Size
- 0.88
- Hex Size (mm)
- 22.352
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.