Male JIC Bulkhead to Female Pipe Straight

  • Mfr # 5275X12X12
  • Zoro # G703654170
product price: 
$
10.89
/ea

Key Features

Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Type 2
NPT
Material
Steel
Overall Length
2.99
Fitting Thread Size 1
1-1/16-12
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5275X12X12
Zoro #
G703654170
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2.99
Fitting Thread Size 1
1-1/16-12
Hex Size
1.375
Fitting Thread Size 2
3/4-14
Hex Size (mm)
34.925
Overall Length (mm)
75.946

Details

Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Type 2
NPT
Material
Steel
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Weight
0.5696
Body Material
Steel
End 1 Connection Type
Male
End 2 Connection Type
Female
Adapter Type
Elbow and Straights

Ratings & reviews