
Male JIC Bulkhead to Female Pipe Straight - With Locknut
Mfr # 5275X04X02LN
Zoro # G803654247
product price:Â $4.95
/ea
Sold in multiples of 2 for $9.90
Key Features
Overall Length
1.84
Material
Steel
Hex Size
0.688
Fitting Thread Type 2
NPT
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5275X04X02LN
Zoro #
G803654247
UPC #
-
Country of Origin
China
Dimensions
Overall Length
1.84
Hex Size
0.688
Fitting Thread Size 1
7/16-20
Fitting Thread Size 2
1/8-27
Overall Length (mm)
46.736
Hex Size (mm)
17.4752
Details
Material
Steel
Fitting Thread Type 2
NPT
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Type 1
JIC 37 Degrees Flare
Weight
0.111
Adapter Type
Elbow and Straights
End 1 Connection Type
Male
End 1 Hex (Metric)
17.4752
End 2 Connection Type
Female
Body Material
Steel
End 1 Hex
0.688
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.