Male JIC to Code 62 Heavy Flange 90 Degree Elbow

  • Mfr # 1804X16X12FG

  • Zoro # G803656135


product price:  $16.39
/ea

Key Features

Fitting Thread Type 2
Code 62 Heavy Flange
Fitting Thread Type 1
JIC 37 Degrees Flare
Material
Steel
Weight
1.068
End 1 Connection Type
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1804X16X12FG
Zoro #
G803656135
UPC #
-
Country of Origin
China

Details

Fitting Thread Type 2
Code 62 Heavy Flange
Fitting Thread Type 1
JIC 37 Degrees Flare
Material
Steel
Weight
1.068
End 1 Connection Type
Male
Adapter Type
Elbow and Straights
Body Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.