
Male JIC to Female British Standard Pipe Parallel Swivel Straight
Mfr # 7004X04X04
Zoro # G703656044
product price:Â $5.85
/ea
Sold in multiples of 2 for $11.70
Key Features
Fitting Thread Size 2
1/4-19
Standards
International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Size 1
7/16-20
Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7004X04X04
Zoro #
G703656044
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 2
1/4-19
Fitting Thread Size 1
7/16-20
Overall Length
1.312
Hex Size
0.551
Hex Size (mm)
13.9954
Overall Length (mm)
33.3248
Details
Standards
International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
Fitting Thread Type 1
JIC 37 Degrees Flare
Material
Steel
Fitting Thread Type 2
BSPP
End 1 Hex
0.748
End 1 Connection Type
Male
End 1 Hex (Metric)
18.9992
Adapter Type
Elbow and Straights
Body Material
Steel
End 2 Connection Type
Female
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.