Male JIC to Female JIC Swivel Straight

  • Mfr # 6504X06X06
  • Zoro # G503653441
product price: 
$
3.65
/ea
Sold in multiples of 3 for $10.95

Key Features

Fitting Thread Size 1
9/16-18
Overall Length
1.59
Fitting Thread Type 1
JIC 37 Degrees Flare
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Size 2
9/16-18
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6504X06X06
Zoro #
G503653441
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 1
9/16-18
Overall Length
1.59
Fitting Thread Size 2
9/16-18
Hex Size
0.625
Hex Size (mm)
15.875
Overall Length (mm)
40.386

Details

Fitting Thread Type 1
JIC 37 Degrees Flare
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Type 2
JIC 37 Degrees Flare Swivel
Material
Steel
Weight
0.081
End 2 Connection Type
Female
End 1 Connection Type
Male
End 1 Hex
0.688
End 1 Hex (Metric)
17.4752
Body Material
Steel
Adapter Type
Elbow and Straights

Ratings & reviews