Shop WORLD WIDE FITTINGS

Male JIC to Female JIC Swivel Straight

  • Mfr # 6504X20X20
  • Zoro # G903654109

product price: 
$
22.89
/ea

Key Features

Overall Length
2.76
Fitting Thread Size 1
1-5/8-12
Fitting Thread Type 2
JIC 37 Degrees Flare Swivel
Fitting Thread Size 2
1-5/8-12
Fitting Thread Type 1
JIC 37 Degrees Flare
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6504X20X20
Zoro #
G903654109
UPC #
-
Country of Origin
China
Fitting Thread Type 2
JIC 37 Degrees Flare Swivel
Fitting Thread Type 1
JIC 37 Degrees Flare
Material
Steel
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Weight
0.95
End 2 Connection Type
Female
Adapter Type
Elbow and Straights
End 1 Hex (Metric)
50.8
Body Material
Steel
End 1 Connection Type
Male
End 1 Hex
2

Dimensions

Overall Length
2.76
Fitting Thread Size 1
1-5/8-12
Fitting Thread Size 2
1-5/8-12
Hex Size
1.688
Hex Size (mm)
42.8752
Overall Length (mm)
70.104

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.