Shop WORLD WIDE FITTINGS
See all product information
Create Account
Male JIC to Female Pipe 90 Deg. Elbow
- Mfr # F5455X06X02
- Zoro # G503654219
product price:Â
$
3.85
/ea
Sold in multiples of 3 for
$11.55
Key Features
Fitting Thread Size 1
9/16-18
Hex Size
0.563
Fitting Thread Type 2
NPT
Fitting Thread Size 2
1/8-27
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F5455X06X02
- Zoro #
- G503654219
- UPC #
- -
- Country of Origin
- China
- Fitting Thread Type 2
- NPT
- Material
- Steel
- Fitting Thread Type 1
- JIC 37 Degrees Flare
- Standards
- Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Weight
- 0.16
- End 2 Connection Type
- Female
- Adapter Type
- Elbow and Straights
- Body Material
- Steel
- End 1 Connection Type
- Male
Dimensions
- Fitting Thread Size 1
- 9/16-18
- Hex Size
- 0.563
- Fitting Thread Size 2
- 1/8-27
- Hex Size (mm)
- 14.3002
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.