
Shop WORLD WIDE FITTINGS
See all product information
Male JIC to Female Pipe 90 Degree Elbow
Mfr # F5455X05X02
Zoro # G403654234
product price:Â $4.39
/ea
Sold in multiples of 2 for $8.78
Key Features
Hex Size
0.563
Material
Steel
Fitting Thread Size 2
1/8-27
Fitting Thread Size 1
1/2-20
Fitting Thread Type 2
NPT
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
F5455X05X02
Zoro #
G403654234
UPC #
-
Country of Origin
China
Dimensions
Hex Size
0.563
Fitting Thread Size 2
1/8-27
Fitting Thread Size 1
1/2-20
Hex Size (mm)
14.3002
Details
Material
Steel
Fitting Thread Type 2
NPT
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Type 1
JIC 37 Degrees Flare
Weight
0.0817
Adapter Type
Elbow and Straights
Body Material
Steel
End 2 Connection Type
Female
End 1 Connection Type
Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.