Shop WORLD WIDE FITTINGS

Male JIC to Female Pipe 90 Degree Elbow

  • Mfr # F5455X08X12

  • Zoro # G403654340


product price:  $13.59
/ea

Key Features

Fitting Thread Type 2
NPT
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Material
Steel
Hex Size
1.313
Fitting Thread Type 1
JIC 37 Degrees Flare
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F5455X08X12
Zoro #
G403654340
UPC #
-
Country of Origin
China

Dimensions

Hex Size
1.313
Fitting Thread Size 1
3/4-16
Fitting Thread Size 2
3/4-14
Hex Size (mm)
33.3502

Details

Fitting Thread Type 2
NPT
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Material
Steel
Fitting Thread Type 1
JIC 37 Degrees Flare
Weight
0.6764
Adapter Type
Elbow and Straights
End 2 Connection Type
Female
Body Material
Steel
End 1 Connection Type
Male

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.