Male JIC to Female Pipe Straight

  • Mfr # 5255X04X06

  • Zoro # G203656087


product price:  $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Fitting Thread Size 2
3/8-18
Fitting Thread Size 1
7/16-20
Material
Steel
Fitting Thread Type 1
JIC 37 Degrees Flare
Overall Length
1.45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5255X04X06
Zoro #
G203656087
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 2
3/8-18
Fitting Thread Size 1
7/16-20
Overall Length
1.45
Hex Size
0.875
Hex Size (mm)
22.225
Overall Length (mm)
36.83

Details

Material
Steel
Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Type 2
NPT
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Weight
0.12
Adapter Type
Elbow and Straights
Body Material
Steel
End 1 Connection Type
Male
End 2 Connection Type
Female

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.