Male JIC to Female Pipe Straight

  • Mfr # 5255X05X04
  • Zoro # G703656389
product price: 
$
3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Material
Steel
Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Size 2
1/4-18
Fitting Thread Size 1
1/2-20
Fitting Thread Type 2
NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5255X05X04
Zoro #
G703656389
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 2
1/4-18
Fitting Thread Size 1
1/2-20
Hex Size
0.75
Overall Length
1.39
Overall Length (mm)
35.306
Hex Size (mm)
19.05

Details

Material
Steel
Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Type 2
NPT
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Weight
0.09
End 1 Connection Type
Male
Body Material
Steel
Adapter Type
Elbow and Straights
End 2 Connection Type
Female

Ratings & reviews