
Male JIC to Female Pipe Straight
Mfr # 5255X08X04
Zoro # G903656325
product price:Â $3.39
/ea
Sold in multiples of 3 for $10.17
Key Features
Fitting Thread Size 2
1/4-18
Fitting Thread Type 2
NPT
Hex Size
0.875
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5255X08X04
Zoro #
G903656325
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 2
1/4-18
Hex Size
0.875
Overall Length
1.55
Fitting Thread Size 1
3/4-16
Hex Size (mm)
22.225
Overall Length (mm)
39.37
Details
Fitting Thread Type 2
NPT
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Material
Steel
Fitting Thread Type 1
JIC 37 Degrees Flare
Weight
0.1438
End 1 Connection Type
Male
Adapter Type
Elbow and Straights
Body Material
Steel
End 2 Connection Type
Female
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.