Male JIC to Female Pipe Straight

  • Mfr # 5255X08X06
  • Zoro # G603656182
product price: 
$
2.85
/ea
Sold in multiples of 4 for $11.40

Key Features

Hex Size
0.875
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Type 2
NPT
Fitting Thread Size 1
3/4-16
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5255X08X06
Zoro #
G603656182
UPC #
-
Country of Origin
China
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Type 2
NPT
Material
Steel
Fitting Thread Type 1
JIC 37 Degrees Flare
Weight
0.15
Body Material
Steel
End 1 Connection Type
Male
Adapter Type
Elbow and Straights
End 2 Connection Type
Female

Dimensions

Hex Size
0.875
Fitting Thread Size 1
3/4-16
Fitting Thread Size 2
3/8-18
Overall Length
1.56
Overall Length (mm)
39.624
Hex Size (mm)
22.225

Ratings & reviews