Shop WORLD WIDE FITTINGS

Male O-Ring Boss Adjustable to Female O-Ring Boss to Female O-Ring Boss Tee

  • Mfr # 6835X10X10X10
  • Zoro # G603655031

product price: 
$
24.39
/ea

Key Features

Fitting Thread Type 1
SAE
Material
Steel
Fitting Thread Size 2
7/8-14
Fitting Thread Type 2
SAE
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6835X10X10X10
Zoro #
G603655031
UPC #
-
Country of Origin
China
Fitting Thread Type 1
SAE
Material
Steel
Fitting Thread Type 2
SAE
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
End 1 Connection Type
Male Adjustable
End 2 Connection Type
Female
End 3 Thread
7/8-14
Body Material
Steel
End 3 Connection Type
Female
End 3 Style
SAE
Adapter Type
Tee Adapters

Dimensions

Fitting Thread Size 2
7/8-14
Hex Size
1.063
Fitting Thread Size 1
7/8-14
Hex Size (mm)
27.0002

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.