Male JIC to Female Pipe Straight

  • Mfr # 5255X10X12

  • Zoro # G403656023


product price:  $8.15
/ea

Key Features

Fitting Thread Type 1
JIC 37 Degrees Flare
Material
Steel
Fitting Thread Size 2
3/4-14
Hex Size
1.375
Fitting Thread Size 1
7/8-14
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5255X10X12
Zoro #
G403656023
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 2
3/4-14
Hex Size
1.375
Fitting Thread Size 1
7/8-14
Overall Length
1.95
Hex Size (mm)
34.925
Overall Length (mm)
49.53

Details

Fitting Thread Type 1
JIC 37 Degrees Flare
Material
Steel
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Type 2
NPT
Weight
0.41
Adapter Type
Elbow and Straights
End 2 Connection Type
Female
Body Material
Steel
End 1 Connection Type
Male

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.