Male JIC to Female Pipe Straight

  • Mfr # 5255X16X12
  • Zoro # G103653674
product price: 
$
9.89
/ea

Key Features

Fitting Thread Size 2
3/4-14
Hex Size
1.625
Material
Steel
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Size 1
1-5/16-12
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5255X16X12
Zoro #
G103653674
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 2
3/4-14
Hex Size
1.625
Fitting Thread Size 1
1-5/16-12
Overall Length
2.12
Hex Size (mm)
41.275
Overall Length (mm)
53.848

Details

Material
Steel
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Type 2
NPT
Fitting Thread Type 1
JIC 37 Degrees Flare
Weight
0.68
End 1 Connection Type
Male
Adapter Type
Elbow and Straights
End 2 Connection Type
Female
Body Material
Steel

Ratings & reviews