Shop WORLD WIDE FITTINGS
See all product information
Create Account
Male JIC to Female Pipe Straight
- Mfr # 5255X24X24
- Zoro # G703653449
product price:Â
$
23.55
/ea
Key Features
Fitting Thread Type 2
NPT
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Hex Size
2.375
Fitting Thread Type 1
JIC 37 Degrees Flare
Overall Length
2.62
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5255X24X24
- Zoro #
- G703653449
- UPC #
- -
- Country of Origin
- China
- Fitting Thread Type 2
- NPT
- Standards
- Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Fitting Thread Type 1
- JIC 37 Degrees Flare
- Material
- Steel
- Weight
- 1.44
- Adapter Type
- Elbow and Straights
- Body Material
- Steel
- End 2 Connection Type
- Female
- End 1 Connection Type
- Male
Dimensions
- Hex Size
- 2.375
- Overall Length
- 2.62
- Fitting Thread Size 2
- 1-1/2-11-1/2
- Fitting Thread Size 1
- 1-7/8-12
- Overall Length (mm)
- 66.548
- Hex Size (mm)
- 60.325
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.