
Male JIC to Male British Pipe Straight Thread 45 Degree Elbow
Mfr # 7100X06X04
Zoro # G903654468
product price:Â $4.15
/ea
Sold in multiples of 3 for $12.45
Key Features
Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Size 2
1/4-19
Standards
International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
Fitting Thread Type 2
BSPT
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7100X06X04
Zoro #
G903654468
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 2
1/4-19
Fitting Thread Size 1
9/16-18
Hex Size
0.563
Hex Size (mm)
14.3002
Details
Fitting Thread Type 1
JIC 37 Degrees Flare
Standards
International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
Fitting Thread Type 2
BSPT
Material
Steel
End 1 Connection Type
Male
Adapter Type
Elbow and Straights
End 2 Connection Type
Male
Body Material
Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.