Male Flat Face O-Ring to Braze-On Bore 90 Degree Elbow
- Mfr # 4514X16X16
- Zoro # G603655307
product price:Â
$
17.65
/ea
Key Features
Fitting Gender
Male
Hex Size
1.875
Standards
Tube end components meet SAE J514, SAE J1453 and SAE J1926 specifications.
Fitting Thread Size 1
1-7/16-12
Overall Length
2.47
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4514X16X16
- Zoro #
- G603655307
- UPC #
- -
- Country of Origin
- China
- Fitting Gender
- Male
- Standards
- Tube end components meet SAE J514, SAE J1453 and SAE J1926 specifications.
- Fitting Thread Type 1
- ORFS
- Material
- Steel
- Fitting Thread Type 2
- Braze-On Bore
- End 1 Connection Type
- Male
- End Style
- ORFS
- Adapter Type
- Elbow and Straights
- Body Material
- Steel
Dimensions
- Hex Size
- 1.875
- Fitting Thread Size 1
- 1-7/16-12
- Overall Length
- 2.47
- Hex Size (mm)
- 47.625
- Overall Length (mm)
- 62.738
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.