Male JIC to Male British Standard Pipe Parallel Straight Adapter

  • Mfr # 7002X04X06

  • Zoro # G703655764


product price:  $4.79
/ea
Sold in multiples of 3 for $14.37

Key Features

Fitting Thread Size 2
3/8-19
Fitting Thread Type 1
JIC 37 Degrees Flare
Material
Steel
Overall Length
1.34
Hex Size
0.866
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7002X04X06
Zoro #
G703655764
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 2
3/8-19
Overall Length
1.34
Hex Size
0.866
Fitting Thread Size 1
7/16-20
Overall Length (mm)
34.036
Hex Size (mm)
21.9964

Details

Fitting Thread Type 1
JIC 37 Degrees Flare
Material
Steel
Fitting Thread Type 2
BSPP
Standards
International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
End 2 Connection Type
Male
End 1 Connection Type
Male
Body Material
Steel
Adapter Type
Elbow and Straights

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.