Male JIC to Male British Standard Pipe Parallel Straight Adapter

  • Mfr # 7002X12X12

  • Zoro # G903655830


product price:  $8.35
/ea

Key Features

Standards
International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
Overall Length
1.965
Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Size 2
3/4-14
Hex Size
1.26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7002X12X12
Zoro #
G903655830
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1.965
Fitting Thread Size 2
3/4-14
Hex Size
1.26
Fitting Thread Size 1
1-1/16-12
Hex Size (mm)
32.004
Overall Length (mm)
49.911

Details

Standards
International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Type 2
BSPP
Material
Steel
End 2 Connection Type
Male
End 1 Connection Type
Male
Adapter Type
Elbow and Straights
Body Material
Steel

Description

This WORLD WIDE FITTINGS Male JIC to Male British Standard Pipe Parallel Straight Adapter is made of steel and has an overall length of 1.965 inches (49.911 mm). It has a JIC 37 Degrees Flare fitting thread size of 1-1/16-12 and a BSPP fitting thread size of 3/4-14. The hex size is 1.26 inches (32.004 mm). It is an elbow and straights adapter type.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.