Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male JIC 90° Union Elbow
Mfr # F5505X12X12
Zoro # G003654757
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 2 1-1/16-12
- Fitting Thread Size 1 1-1/16-12
- Material Steel
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Fitting Thread Type 2 JIC 37 Degrees Flare
Product Information
- Brand World Wide Fittings
- MFR # F5505X12X12
- Zoro # G003654757
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 1-1/16-12 |
Fitting Thread Size 1 | 1-1/16-12 |
Hex Size | 1.063 |
Hex Size (mm) | 27.0002 |
Details
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL 1/4" ID Stainless Split Clamp Collar, Ss (G2SC-025-SS)
- MAIN FILTER Hydraulic Filter, replaces PRENTICE 30006714, 6 micron, Outside-In, Glass (MF0066077)
- GAST 2567-V1 Rotary Vane Pump Sep Drive (2567-V1)
- BATTERY DOCTOR Corrosion Inhibitor, Blue, Tube, 1 oz. (16201)
- WORLD WIDE FITTINGS JIC Cap Nut (5129X08CF)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union - With Locknut (5325X08X08LN)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 90° Elbow (F5506X08X08)
- WORLD WIDE FITTINGS Hex Pipe Reducer Bushing Stainless Steel (5406X16X12SS)
- WORLD WIDE FITTINGS Male JIC Plug (5229X14)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X24X24)
- AEROQUIP Adpt, MJIC, 1-1/16-12, Plug (900599-12S)
- World Wide Fittings Hydraulic Hoses & Fittings