Shop WORLD WIDE FITTINGS

Male JIC to Male JIC Bulkhead 45 Deg. Elbow - With Locknut

  • Mfr # F5375X06X06LN

  • Zoro # G003654504


product price:  $4.39
/ea
Sold in multiples of 2 for $8.78

Key Features

Fitting Thread Size 1
9/16-18
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Type 1
JIC 37 Degrees Flare
Material
Steel
Fitting Thread Type 2
JIC 37 Degrees Flare
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F5375X06X06LN
Zoro #
G003654504
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 1
9/16-18
Hex Size
0.563
Fitting Thread Size 2
9/16-18
Hex Size (mm)
14.3002

Details

Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Type 1
JIC 37 Degrees Flare
Material
Steel
Fitting Thread Type 2
JIC 37 Degrees Flare
Weight
0.1356
End 1 Hex (Metric)
20.6502
Body Material
Steel
End 1 Hex
0.813
End 2 Connection Type
Male
Adapter Type
Elbow and Straights
End 1 Connection Type
Male

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.