
Shop WORLD WIDE FITTINGS
See all product information
Male JIC to Male JIC Bulkhead 45 Degree Elbow
Mfr # F5375X06X06
Zoro # G803653608
product price:Â $4.15
/ea
Sold in multiples of 2 for $8.30
Key Features
Hex Size
0.563
Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Type 2
JIC 37 Degrees Flare
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Size 1
9/16-18
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
F5375X06X06
Zoro #
G803653608
UPC #
-
Country of Origin
China
Dimensions
Hex Size
0.563
Fitting Thread Size 1
9/16-18
Fitting Thread Size 2
9/16-18
Hex Size (mm)
14.3002
Details
Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Type 2
JIC 37 Degrees Flare
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Material
Steel
Weight
0.11
Adapter Type
Elbow and Straights
End 1 Connection Type
Male
Body Material
Steel
End 2 Connection Type
Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.