Male JIC to Male JIC Bulkhead Union

  • Mfr # 5325X04X04

  • Zoro # G803654360


product price:  $2.79
/ea
Sold in multiples of 4 for $11.16

Key Features

Fitting Thread Type 1
JIC 37 Degrees Flare
Material
Steel
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Size 1
7/16-20
Hex Size
0.688
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5325X04X04
Zoro #
G803654360
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 1
7/16-20
Hex Size
0.688
Fitting Thread Size 2
7/16-20
Overall Length
2.07
Overall Length (mm)
52.578
Hex Size (mm)
17.4752

Details

Fitting Thread Type 1
JIC 37 Degrees Flare
Material
Steel
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Type 2
JIC 37 Degrees Flare
Weight
0.08
Adapter Type
Elbow and Straights
End 2 Connection Type
Male
End 1 Connection Type
Male
Body Material
Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.