Shop WORLD WIDE FITTINGS

Male JIC to Male JIC Straight Hex Union

  • Mfr # 5305X08X08
  • Zoro # G203654434

product price: 
$
2.55
/ea
Sold in multiples of 4 for $10.20

Key Features

Hex Size
0.813
Fitting Thread Size 2
3/4-16
Fitting Thread Size 1
3/4-16
Fitting Thread Type 2
JIC 37 Degrees Flare
Fitting Thread Type 1
JIC 37 Degrees Flare
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5305X08X08
Zoro #
G203654434
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
0.813
Fitting Thread Size 2
3/4-16
Fitting Thread Size 1
3/4-16
Overall Length
1.62
Hex Size (mm)
20.6502
Overall Length (mm)
41.148

Details

Fitting Thread Type 2
JIC 37 Degrees Flare
Fitting Thread Type 1
JIC 37 Degrees Flare
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Material
Steel
Weight
0.122
Adapter Type
Elbow and Straights
End 1 Connection Type
Male
Body Material
Steel
End 2 Connection Type
Male

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.