Male JIC to Male JIC Straight Hex Union

  • Mfr # 5305X12X08
  • Zoro # G103654640
product price: 
$
4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

Hex Size
1.125
Fitting Thread Type 2
JIC 37 Degrees Flare
Material
Steel
Fitting Thread Type 1
JIC 37 Degrees Flare
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5305X12X08
Zoro #
G103654640
UPC #
-
Country of Origin
China
Fitting Thread Type 2
JIC 37 Degrees Flare
Material
Steel
Fitting Thread Type 1
JIC 37 Degrees Flare
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Weight
0.25
End 1 Connection Type
Male
Body Material
Steel
End 2 Connection Type
Male
Adapter Type
Elbow and Straights

Dimensions

Hex Size
1.125
Fitting Thread Size 1
1-1/16-12
Fitting Thread Size 2
3/4-16
Overall Length
1.95
Hex Size (mm)
28.575
Overall Length (mm)
49.53

Ratings & reviews