Shop WORLD WIDE FITTINGS

Male JIC to Male JIC Straight Union- Large Hex

  • Mfr # 5306X04X04
  • Zoro # G603655048

product price: 
$
2.79
/ea
Sold in multiples of 4 for $11.16

Key Features

Material
Steel
Hex Size
0.688
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Size 1
7/16-20
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5306X04X04
Zoro #
G603655048
UPC #
-
Country of Origin
China
Material
Steel
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Type 2
JIC 37 Degrees Flare
Weight
0.06
End 1 Connection Type
Male
Adapter Type
Elbow and Straights
Body Material
Steel
End 2 Connection Type
Male

Dimensions

Hex Size
0.688
Fitting Thread Size 1
7/16-20
Overall Length
1.37
Fitting Thread Size 2
7/16-20
Hex Size (mm)
17.4752
Overall Length (mm)
34.798

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.