Shop WORLD WIDE FITTINGS
See all product information
Male JIC to Male JIC Straight Union- Large Hex
Mfr # 5306X10X10
Zoro # G703655474
product price:Â $4.79
/ea
Sold in multiples of 2 for $9.58
Key Features
Hex Size
1.125
Material
Steel
Fitting Thread Type 2
JIC 37 Degrees Flare
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Overall Length
1.88
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5306X10X10
Zoro #
G703655474
UPC #
-
Country of Origin
China
Dimensions
Hex Size
1.125
Overall Length
1.88
Fitting Thread Size 1
7/8-14
Fitting Thread Size 2
7/8-14
Overall Length (mm)
47.752
Hex Size (mm)
28.575
Details
Material
Steel
Fitting Thread Type 2
JIC 37 Degrees Flare
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Type 1
JIC 37 Degrees Flare
Weight
0.22
End 2 Connection Type
Male
Body Material
Steel
End 1 Connection Type
Male
Adapter Type
Elbow and Straights
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.