
Shop WORLD WIDE FITTINGS
See all product information
Male JIC to Male Metric Straight Thread Adapter
Mfr # 7001X06X16
Zoro # G603654966
product price:Â $4.19
/ea
Sold in multiples of 2 for $8.38
Key Features
Fitting Thread Size 1
9/16-18
Hex Size
0.866
Material
Steel
Fitting Thread Type 2
SAE Metric
Fitting Thread Type 1
JIC 37 Degrees Flare
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7001X06X16
Zoro #
G603654966
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 1
9/16-18
Hex Size
0.866
Overall Length
1.36
Fitting Thread Size 2
M16X1.5
Hex Size (mm)
21.9964
Overall Length (mm)
34.544
Details
Material
Steel
Fitting Thread Type 2
SAE Metric
Fitting Thread Type 1
JIC 37 Degrees Flare
Standards
International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
Body Material
Steel
End 2 Connection Type
Male
Adapter Type
Elbow and Straights
End 1 Connection Type
Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.