Male JIC to Male O-Ring Boss Adjustable 90 Deg. Elbow
- Mfr # F5515X04X04
- Zoro # G203655394
product price:Â
$
2.95
/ea
Sold in multiples of 4 for
$11.80
Key Features
Fitting Thread Size 2
7/16-20
Fitting Thread Size 1
7/16-20
Fitting Thread Type 2
SAE
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Type 1
JIC 37 Degrees Flare
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F5515X04X04
- Zoro #
- G203655394
- UPC #
- -
- Country of Origin
- China
- Fitting Thread Type 2
- SAE
- Standards
- Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Fitting Thread Type 1
- JIC 37 Degrees Flare
- Material
- Steel
- Weight
- 0.072
- End 1 Connection Type
- Male
- End 2 Connection Type
- Male Adjustable
- Body Material
- Steel
- Adapter Type
- Elbow and Straights
Dimensions
- Fitting Thread Size 2
- 7/16-20
- Fitting Thread Size 1
- 7/16-20
- Hex Size
- 0.438
- Hex Size (mm)
- 11.1252
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.