Shop WORLD WIDE FITTINGS
See all product information
Male JIC to Male O-Ring Boss Adjustable to Male JIC Run Tee
Mfr # F5716X06X04X06
Zoro # G203654304
product price:Â $4.99
/ea
Sold in multiples of 2 for $9.98
Key Features
Fitting Thread Type 1
JIC 37 Degrees Flare
Hex Size
0.563
Fitting Thread Size 1
9/16-18
Fitting Thread Type 2
SAE
Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
F5716X06X04X06
Zoro #
G203654304
UPC #
-
Country of Origin
United States
Dimensions
Hex Size
0.563
Fitting Thread Size 1
9/16-18
Fitting Thread Size 2
7/16-20
Hex Size (mm)
14.3002
Details
Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Type 2
SAE
Material
Steel
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Weight
0.156
Adapter Type
Tee Adapters
End 1 Connection Type
Male
Body Material
Steel
End 3 Style
JIC 37° Flare
End 3 Connection Type
Male
End 2 Connection Type
Male Adjustable
End 3 Thread
9/16-18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.