Male JIC to Male O-Ring Boss Adjustable to Male JIC Run Tee
- Mfr # F5716X16X16X16
- Zoro # G603653648
product price:Â
$
21.19
/ea
Key Features
Fitting Thread Type 1
JIC 37 Degrees Flare
Material
Steel
Fitting Thread Size 1
1-5/16-12
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Hex Size
1.313
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F5716X16X16X16
- Zoro #
- G603653648
- UPC #
- -
- Country of Origin
- China
- Fitting Thread Type 1
- JIC 37 Degrees Flare
- Material
- Steel
- Standards
- Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Fitting Thread Type 2
- SAE
- Weight
- 1.09
- End 3 Style
- JIC 37° Flare
- End 3 Connection Type
- Male
- End 3 Thread
- 1-5/16-12
- Body Material
- Steel
- End 2 Connection Type
- Male Adjustable
- Adapter Type
- Tee Adapters
- End 1 Connection Type
- Male
Dimensions
- Fitting Thread Size 1
- 1-5/16-12
- Hex Size
- 1.313
- Fitting Thread Size 2
- 1-5/16-12
- Hex Size (mm)
- 33.3502
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.