Shop WORLD WIDE FITTINGS
See all product information
Create Account
Male O-Ring Boss Adjustable to Female Pipe Swivel 90 Degree Elbow
- Mfr # 9515X20X16
- Zoro # G403654708
product price:Â
$
33.39
/ea
Key Features
Hex Size
1.625
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Size 2
1-11-1/2
Fitting Thread Type 2
NPT Swivel
Fitting Thread Size 1
1-5/8-12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9515X20X16
- Zoro #
- G403654708
- UPC #
- -
- Country of Origin
- China
- Standards
- Steel pipe fitting fittings meet SAE J514 specifications.
- Fitting Thread Type 2
- NPT Swivel
- Fitting Thread Type 1
- SAE
- Material
- Steel
- Weight
- 1.67
- Adapter Type
- Elbow and Straights
- End 2 Connection Type
- Female
- End 1 Hex (Metric)
- 38.1
- End 1 Connection Type
- Male Adjustable
- Body Material
- Steel
- End 1 Hex
- 1.5
Dimensions
- Hex Size
- 1.625
- Fitting Thread Size 2
- 1-11-1/2
- Fitting Thread Size 1
- 1-5/8-12
- Hex Size (mm)
- 41.275
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.