Male JIC to Male O-Ring Boss Straight

  • Mfr # 5315X04X08
  • Zoro # G003655761
product price: 
$
2.59
/ea
Sold in multiples of 4 for $10.36

Key Features

Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Size 2
3/4-16
Material
Steel
Fitting Thread Size 1
7/16-20
Fitting Thread Type 1
JIC 37 Degrees Flare
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5315X04X08
Zoro #
G003655761
UPC #
-
Country of Origin
China
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Material
Steel
Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Type 2
SAE
Weight
0.11
Adapter Type
Elbow and Straights
End 2 Connection Type
Male
Body Material
Steel
End 1 Connection Type
Male

Dimensions

Fitting Thread Size 2
3/4-16
Fitting Thread Size 1
7/16-20
Hex Size
0.875
Overall Length
1.37
Overall Length (mm)
34.798
Hex Size (mm)
22.225

Ratings & reviews