Shop WORLD WIDE FITTINGS

Male JIC to Male O-Ring Boss Straight

  • Mfr # 5315X04X02
  • Zoro # G703655542

product price: 
$
1.69
/ea
Sold in multiples of 6 for $10.14

Key Features

Overall Length
1.17
Material
Steel
Fitting Thread Size 2
5/16-24
Fitting Thread Size 1
7/16-20
Fitting Thread Type 1
JIC 37 Degrees Flare
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5315X04X02
Zoro #
G703655542
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.17
Fitting Thread Size 2
5/16-24
Fitting Thread Size 1
7/16-20
Hex Size
0.563
Hex Size (mm)
14.3002
Overall Length (mm)
29.718

Details

Material
Steel
Fitting Thread Type 1
JIC 37 Degrees Flare
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Type 2
SAE
Weight
0.0421
End 1 Connection Type
Male
Adapter Type
Elbow and Straights
Body Material
Steel
End 2 Connection Type
Male

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.