
Shop WORLD WIDE FITTINGS
See all product information
Male JIC to Male O-Ring Boss Straight
Mfr # 5315X06X05
Zoro # G603655611
product price:Â $2.65
/ea
Sold in multiples of 4 for $10.60
Key Features
Fitting Thread Size 1
9/16-18
Fitting Thread Type 1
JIC 37 Degrees Flare
Hex Size
0.625
Fitting Thread Type 2
SAE
Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5315X06X05
Zoro #
G603655611
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 1
9/16-18
Hex Size
0.625
Overall Length
1.27
Fitting Thread Size 2
1/2-20
Overall Length (mm)
32.258
Hex Size (mm)
15.875
Details
Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Type 2
SAE
Material
Steel
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Weight
0.064
Body Material
Steel
End 2 Connection Type
Male
End 1 Connection Type
Male
Adapter Type
Elbow and Straights
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.