Shop WORLD WIDE FITTINGS
See all product information
Create Account
Male O-Ring Boss Adjustable to Female Pipe Swivel 90 Degree Elbow
- Mfr # 9515X32X32
- Zoro # G403654647
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Fitting Thread Type 2
NPT Swivel
Fitting Thread Type 1
SAE
Fitting Thread Size 1
2-1/2-12
Material
Steel
Hex Size
2.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9515X32X32
- Zoro #
- G403654647
- UPC #
- -
- Country of Origin
- China
Dimensions
- Fitting Thread Size 1
- 2-1/2-12
- Hex Size
- 2.5
- Fitting Thread Size 2
- 2-11-1/2
- Hex Size (mm)
- 63.5
Details
- Fitting Thread Type 2
- NPT Swivel
- Fitting Thread Type 1
- SAE
- Material
- Steel
- Standards
- Steel pipe fitting fittings meet SAE J514 specifications.
- Weight
- 4.3875
- End 1 Connection Type
- Male Adjustable
- End 1 Hex
- 2.625
- End 2 Connection Type
- Female
- Adapter Type
- Elbow and Straights
- End 1 Hex (Metric)
- 66.675
- Body Material
- Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.