Shop WORLD WIDE FITTINGS

Male JIC to Male O-Ring Boss Straight

  • Mfr # 5315X32X32
  • Zoro # G403654111

product price: 
$
52.19
/ea

Key Features

Fitting Thread Type 2
SAE
Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Size 1
2-1/2-12
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Size 2
2-1/2-12
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5315X32X32
Zoro #
G403654111
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 1
2-1/2-12
Fitting Thread Size 2
2-1/2-12
Overall Length
2.78
Hex Size
2.75
Overall Length (mm)
70.612
Hex Size (mm)
69.85

Details

Fitting Thread Type 2
SAE
Fitting Thread Type 1
JIC 37 Degrees Flare
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Material
Steel
Weight
2.06
Body Material
Steel
Adapter Type
Elbow and Straights
End 1 Connection Type
Male
End 2 Connection Type
Male

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.