Male JIC to Male O-Ring Boss Straight - Long

  • Mfr # 5316X04X04
  • Zoro # G203654090
product price: 
$
2.45
/ea
Sold in multiples of 4 for $9.80

Key Features

Overall Length
2.08
Fitting Thread Type 2
SAE
Fitting Thread Size 2
7/16-20
Fitting Thread Size 1
7/16-20
Hex Size
0.563
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5316X04X04
Zoro #
G203654090
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2.08
Fitting Thread Size 2
7/16-20
Fitting Thread Size 1
7/16-20
Hex Size
0.563
Overall Length (mm)
52.832
Hex Size (mm)
14.3002

Details

Fitting Thread Type 2
SAE
Fitting Thread Type 1
JIC 37 Degrees Flare
Material
Steel
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Weight
0.08
Adapter Type
Elbow and Straights
End 1 Connection Type
Male
Body Material
Steel
End 2 Connection Type
Male

Ratings & reviews