Male JIC to Male O-Ring Boss Straight - Long

  • Mfr # 5316X12X12
  • Zoro # G803654018
product price: 
$
9.15
/ea

Key Features

Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Overall Length
3.61
Fitting Thread Size 1
1-1/16-12
Fitting Thread Type 2
SAE
Hex Size
1.25
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5316X12X12
Zoro #
G803654018
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3.61
Fitting Thread Size 1
1-1/16-12
Hex Size
1.25
Fitting Thread Size 2
1-1/16-12
Hex Size (mm)
31.75
Overall Length (mm)
91.694

Details

Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Type 2
SAE
Fitting Thread Type 1
JIC 37 Degrees Flare
Material
Steel
Weight
0.6
End 2 Connection Type
Male
End 1 Connection Type
Male
Adapter Type
Elbow and Straights
Body Material
Steel

Ratings & reviews