Male JIC to Male O-Ring Boss Straight - Long

  • Mfr # 5316X16X16
  • Zoro # G103654343
product price: 
$
14.25
/ea

Key Features

Overall Length
3.98
Material
Steel
Hex Size
1.5
Fitting Thread Type 2
SAE
Fitting Thread Size 2
1-5/16-12
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5316X16X16
Zoro #
G103654343
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3.98
Hex Size
1.5
Fitting Thread Size 2
1-5/16-12
Fitting Thread Size 1
1-5/16-12
Overall Length (mm)
101.092
Hex Size (mm)
38.1

Details

Material
Steel
Fitting Thread Type 2
SAE
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Type 1
JIC 37 Degrees Flare
Weight
0.9
Body Material
Steel
Adapter Type
Elbow and Straights
End 1 Connection Type
Male
End 2 Connection Type
Male

Ratings & reviews