Shop WORLD WIDE FITTINGS

Male Flat Face O-Ring to Male Pipe Straight Connector

  • Mfr # 4205X10X08
  • Zoro # G003656188

product price: 
$
4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

Fitting Gender
Male
Fitting Thread Type 2
NPT
Overall Length
1.82
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Fitting Thread Size 1
1-14
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4205X10X08
Zoro #
G003656188
UPC #
-
Country of Origin
China
Fitting Gender
Male
Fitting Thread Type 2
NPT
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Fitting Thread Type 1
ORFS
Material
Steel
Weight
0.2494
Body Material
Steel
Adapter Type
Elbow and Straights
End Style
ORFS
End 2 Connection Type
Male
End 1 Connection Type
Male

Dimensions

Overall Length
1.82
Fitting Thread Size 1
1-14
Hex Size
1.063
Fitting Thread Size 2
1/2-14
Overall Length (mm)
46.228
Hex Size (mm)
27.0002

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.